SKF
SKF
80-1802
SKF SKF
Description
80-1802 UNIVERSAL JOINT KIT ; NON-RETURNABLE
Friction Clutch; 1-3/8" Inside Diameter; 6 Spline; 5-7/8" Length; 7-1/8" Outside Diameter
Part #
80-1802
BDI #
1297162
Details
1577.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/80-1802/p/1297162
Your Price
$ 1,577.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
6.467
EAN
0085311277761
Product Group - BDI
M02302
Noun
Clutch
Product Detail
Friction Clutch
Product Specification
1-3/8" Inside Diameter; 6 Spline; 5-7/8" Length; 7-1/8" Outside Diameter
Long Description
Friction Clutch; 1-3/8" Inside Diameter; 6 Spline; 5-7/8" Length; 7-1/8" Outside Diameter
