SKF
SKF
80-3504
SKF SKF
Description
80-3504 UNIVERSAL JOINT KIT ; NON-RETURNABLE
Friction Clutch; 1-3/8" Inside Diameter; 6 Spline; 7-11/16" Length; 8-1/4" Outside Diameter
Part #
80-3504
BDI #
1297166
Details
1540.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/80-3504/p/1297166
Your Price
$ 1,540.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
14.999
EAN
0085311277785
Product Group - BDI
M02302
Noun
Clutch
Product Detail
Friction Clutch
Product Specification
1-3/8" Inside Diameter; 6 Spline; 7-11/16" Length; 8-1/4" Outside Diameter
Long Description
Friction Clutch; 1-3/8" Inside Diameter; 6 Spline; 7-11/16" Length; 8-1/4" Outside Diameter
