STEARNS BRAKE
STEARNS BRAKE
1-087-352-00-NB
STEARNS BRAKE STEARNS BRAKE
Description
1-087-352-00-NB SOLENOID ACTUATED BRAKE ; SPLINED HUB
Brake; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Shaft Input; Foot Mounted | Shaft Mount; 575VAC Voltage; Bidirectional Rotation; Static Torque 50Lb-ft
Part #
10542636
BDI #
24186391
Details
28876.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/1-087-352-00-NB/p/24186391
Your Price
$ 28,876.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
38.052
EAN
0662327992316
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Not Applicable
Mounting Method
Foot Mounted | Shaft
Voltage Rating
575VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 50Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
87300
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 2 | NEMA 7 | NEMA 9
Enclosure
IP56
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Maximum RPM
Horizontal Up to 4000
Number of Friction Discs
2
Lead Wire Position
External Left
Application
Industrial | Division 1 Hazardous Location
Inch - Metric
Inch
Other Features
Self Adjusting| Hazardous Duty | Adjustable Torque | Class H Insulation | UL Certified | CSA Certified | ABS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
108735200 NB
Weight / LBS
84
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Shaft Input; Foot Mounted | Shaft Mount; 575VAC Voltage; Bidirectional Rotation; Static Torque 50Lb-ft
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh