https://www.bdiexpress.com/medias/INDDODBRAKEX-EL-DBSC-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMTd8aW1hZ2UvanBlZ3xhR1ZsTDJnMU1pOHhNRFkyT1RrM01UQXhNelkyTWk5SlRrUkVUMFJDVWtGTFJWaGZSVXhmUkVKVFExOURSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fDI0NjRkZWQ5ZDY3Njk2NDhmYmNmOWM5YjEzY2VhNmVhZmYxMWEyMTU0N2NjYTJmODYzOGYyMWViYmNlN2NlZGE
BALDOR-RELIANCE
BALDOR-RELIANCE
140DBSC-15-MA-115/230VAC 60HZ
BALDOR-RELIANCE BALDOR-RELIANCE
Description
031050 MOTOR BRAKE ; 140DBSC-15-MA-115/230VAC
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 15Lb-ft
Part #
031050
BDI #
241884
Details
2548.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/140DBSC-15-MA-115-230VAC-60HZ/p/241884
Your Price
$ 2,548.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
5.351
EAN
0782475760336
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
115/230VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-ft
Product Type
Friction Disc | Wave Spring
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
D
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
143TC | 145TC
Enclosure
DP
Power Off Status
Engagement
Resistance Ohm
387Ohm
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer Internal Number
031050
Weight / LBS
11.8
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 15Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh