https://www.bdiexpress.com/medias/INDBALBRAKEX-EL-D-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxNTd8aW1hZ2UvanBlZ3xhR1poTDJoa01TOHhNRFkyT1RrM016STNORFkxTkM5SlRrUkNRVXhDVWtGTFJWaGZSVXhmUkY5RFJrRkRSVjh6TURCNE16QXdMbXB3Wnd8ZDQ3ZGFmM2ViYTM1YjllMTUyZjc5ZWMxODM1MmMwZTgwMWJjY2QxMjNlMTA1NDllMGQwZDViMDQxNzg3YzIyNw
https://www.bdiexpress.com/medias/INDBALBRAKEX-EL-D-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxNTd8aW1hZ2UvanBlZ3xhR1poTDJoa01TOHhNRFkyT1RrM016STNORFkxTkM5SlRrUkNRVXhDVWtGTFJWaGZSVXhmUkY5RFJrRkRSVjh6TURCNE16QXdMbXB3Wnd8ZDQ3ZGFmM2ViYTM1YjllMTUyZjc5ZWMxODM1MmMwZTgwMWJjY2QxMjNlMTA1NDllMGQwZDViMDQxNzg3YzIyNw
BALDOR-RELIANCE
BALDOR-RELIANCE
140DBSC-V-6-MA-250/500 VAC 60HZ
BALDOR-RELIANCE BALDOR-RELIANCE
Description
140DBSC-V-6-MA-250/500 VAC 60HZ BRAKE ; MTO
Electrical Braking System; Straight | Finished; 7/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 250/500VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Part #
140DBSC-V-6-MA-250/500 VAC 60HZ
BDI #
22273271
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/140DBSC-V-6-MA-250-500-VAC-60HZ/p/22273271
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
5.307
EAN
0782475760152
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
250/500VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 6Lb-ft
Product Type
Friction Disc | Wave Spring
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
D
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
143TC | 145TC
Enclosure
DP
Power Off Status
Engagement
Resistance Ohm
2336Ohm
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.baldor.com
Weight / LBS
11.7
Long Description
Electrical Braking System; Straight | Finished; 7/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 250/500VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

