https://www.bdiexpress.com/medias/INDDYCBRAKEX-EL-SAB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4M3xpbWFnZS9qcGVnfGFERmpMMmhtWkM4eE1EYzJPVFUwTlRNMk16UTROaTlKVGtSRVdVTkNVa0ZMUlZoZlJVeGZVMEZDWDBaTVIxOHpNREI0TXpBd0xtcHdad3xlMmY3YTgzZWQ2NDQxMjJkZjhjNDU3ODhlZTdiYjAzNjU0MTc5Y2I1NDdjNDM5NWUxNTY2MDRjMzc5OTY0MmUy
https://www.bdiexpress.com/medias/INDDYCBRAKEX-EL-SAB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4M3xpbWFnZS9qcGVnfGFERmpMMmhtWkM4eE1EYzJPVFUwTlRNMk16UTROaTlKVGtSRVdVTkNVa0ZMUlZoZlJVeGZVMEZDWDBaTVIxOHpNREI0TXpBd0xtcHdad3xlMmY3YTgzZWQ2NDQxMjJkZjhjNDU3ODhlZTdiYjAzNjU0MTc5Y2I1NDdjNDM5NWUxNTY2MDRjMzc5OTY0MmUy
WARNER ELECTRIC
WARNER ELECTRIC
1823-1752
WARNER ELECTRIC WARNER ELECTRIC
Description
1823-1752 ELECTROMAGNETIC BRAKE ; SAB-400 90VDC 5/8
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 400Lb-in
Part #
30184789
BDI #
301430
Details
2754.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/1823-1752/p/301430
Your Price
$ 2,754.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.453
EAN
0883680038859
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 400Lb-in
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Coil | Spring
Product Series
SAB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
230Ohm
Number of Friction Discs
0
Lead Wire Position
External
Application
Parking Brake | Electric Wheelchair
Inch - Metric
Inch
Other Features
Splined Hub | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
1823-1752
Weight / LBS
7.1
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 400Lb-in
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

