Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-35-1402-02-ANO https://www.bdiexpress.com/medias/INDSTBCLUBRK-EL-SM-1020-WD-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDh8aW1hZ2UvanBlZ3xhR1kxTDJnd05DODVOamMyTVRRMk9UWTJOVFU0TG1wd1p3fGVhMDhiYmQ5YTQxZTdiMDVkYjk2NjE2Zjg2YjZkZDFhZmI5ZWJmM2MyMDc1Mzg3ZjMyMThkYTQyMTZiZDczMTk
24179427 Electric Clutches and Brakes 

STEARNS BRAKE STEARNS BRAKE

2-35-1402-02-ANO

Description

2-35-1402-02-ANO CLUTCH-BRAKE MODULE ; SM-180-1020WD 7/8" BORE

Clutch and Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 115VAC Voltage; Bidirectional Rotation; Static Torque 35Lb-ft

Part #

2-35-1402-02-ANO

BDI #
24179427

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
12.23
EAN
0793699135800
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
115VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 35Lb-ft
Product Type
Friction Facing
Motion Type
Starting | Stopping
Actuation/Return
Armature | Spring
Tradename
SUPER-MOD
Product Series
SM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
180C | 140TC
Enclosure
TENV | IP55
Power Off Status
Disengagement
Power Rating
29W
Phase
Single Phase
Maximum RPM
2400
Number of Friction Discs
0
Lead Wire Position
Internal
Application
Material Handling | Printing | Paper Handling | Packaging | Machine Tools | Food Processing
Inch - Metric
Inch
Other Features
Direct Coupled | Washdown Duty | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
235140202ANO
Weight / LBS
20
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 115VAC Voltage; Bidirectional Rotation; Static Torque 35Lb-ft
Bore
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh