https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB10-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MzZ8aW1hZ2UvanBlZ3xhR0U0TDJneE5pOHhNRFkyT1RrM01EQXpNRFl5TWk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwwMjhkZTYxMzE0ZTQxMTMwNzQ4MDAzYTA4NWI0NDMyNWNlY2M2MmM4YzliZjc4NGFjNzhjMWVlZjMyNjM3YjJj
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB10-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MzZ8aW1hZ2UvanBlZ3xhR0U0TDJneE5pOHhNRFkyT1RrM01EQXpNRFl5TWk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwwMjhkZTYxMzE0ZTQxMTMwNzQ4MDAzYTA4NWI0NDMyNWNlY2M2MmM4YzliZjc4NGFjNzhjMWVlZjMyNjM3YjJj
WARNER ELECTRIC
WARNER ELECTRIC
300-22-032
WARNER ELECTRIC WARNER ELECTRIC
Description
300-22-032 CLUTCH BRAKE ASSEMBLY ; CB10 C CW 115AC 1.25BAOWE
Braking Clutch Assembly; Straight | Finished; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; Static Torque 5000Lb-in
Part #
30186211
BDI #
950139
Details
9517.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/300-22-032/p/950139
Your Price
$ 9,517.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.453
EAN
0786582372284
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
115VAC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
0
Torque
Static Torque 5000Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
11.5Ohm
Frequency Hz
60
Phase
Single Phase
Maximum RPM
200
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Inch
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
29
Long Description
Braking Clutch Assembly; Straight | Finished; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; Static Torque 5000Lb-in
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

