https://www.bdiexpress.com/medias/INDDYCBRAKEX-EL-BP-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyOHxpbWFnZS9qcGVnfGFEZ3pMMmhsTWk4eE1EYzJPRGM1TkRjeE5ERTBNaTlKVGtSRVdVTkNVa0ZMUlZoZlJVeGZRbEJmUTBaQlEwVmZNekF3ZURNd01DNXFjR2N8ZDA4MWFhMDFlOGQ3YmYyNTE5YzY2OTA1NDQxODVlOTcwMGRmZjhiNDFhNDY0NzFmMTA5MzE3ZGRlMmQ0YmRlYg
WARNER ELECTRIC
WARNER ELECTRIC
304295-32
WARNER ELECTRIC WARNER ELECTRIC
Description
304295-32 ; BP-145-32 90V 145TC
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 384Lb-in
Part #
304295-32
BDI #
301551
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/304295-32/p/301551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
3.628
EAN
0883680042115
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 384Lb-in
Product Type
Armature Disc
Motion Type
Stopping
Actuation/Return
Coil
Product Series
BP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
143TC | 145TC
Enclosure
ODP
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Wire Crimper | Auger Filler | Labelling | Feed Conveyor
Inch - Metric
Inch
Other Features
Spline Drive
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
304295-32
Weight / LBS
8
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 384Lb-in
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh