https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NTV8aW1hZ2UvanBlZ3xhRFJoTDJnd01pOHhNRFkyT1RrM01EWXlNRFEwTmk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJMlgxTklSbFJmTXpBd2VETXdNQzVxY0djfDA3ZDBiY2ZiNzUzOTAzOWI1ZmFiN2NhYWY2YjQ2MzM0YWZmN2UwZWYwZThlZTE1NjcwYTk4MzNjZmUzMDQyZWY
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NTV8aW1hZ2UvanBlZ3xhRFJoTDJnd01pOHhNRFkyT1RrM01EWXlNRFEwTmk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJMlgxTklSbFJmTXpBd2VETXdNQzVxY0djfDA3ZDBiY2ZiNzUzOTAzOWI1ZmFiN2NhYWY2YjQ2MzM0YWZmN2UwZWYwZThlZTE1NjcwYTk4MzNjZmUzMDQyZWY
WARNER ELECTRIC
WARNER ELECTRIC
306-17-169
WARNER ELECTRIC WARNER ELECTRIC
Description
306 17 169 ; CB6CW24DC.88BAO
Braking Clutch Assembly; Straight | Finished; 0.88" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 500Lb-in
Part #
306-17-169
BDI #
950411
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/306-17-169/p/950411
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0786582385703
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Clockwise
Number of Stop Collars
0
Torque
Static Torque 500Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
39.9Ohm
Maximum RPM
500
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Inch
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
7
Long Description
Braking Clutch Assembly; Straight | Finished; 0.88" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 500Lb-in
Bore
0.88 Inch | 22.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

