STEARNS BRAKE
STEARNS BRAKE
361-634H5-0G-S4
STEARNS BRAKE STEARNS BRAKE
Description
361-634H5-0G-S4 ARMATURE ACTUATED BRAKE ; GROUP 3 MAGNETIC BODY MOUNT
Brake; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 258VDC Voltage; Bidirectional Rotation; Static Torque 35Lb-ft
Part #
10548937
BDI #
24171807
Details
22859.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/361-634H5-0G-S4/p/24171807
Your Price
$ 22,859.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
48.471
EAN
0793699739428
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
258VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 35Lb-ft
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
360
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
182TC | 256TC
Enclosure
IP56
Power Off Status
Engagement
Number of Friction Discs
1
Inch - Metric
Inch
Other Features
Reduced Torque | Brake Release Indicator NO/NC Space Heater 115 | Class H Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
361634H50GS4
Weight / LBS
101
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 258VDC Voltage; Bidirectional Rotation; Static Torque 35Lb-ft
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


