

WARNER ELECTRIC
WARNER ELECTRIC
5104-16
WARNER ELECTRIC WARNER ELECTRIC
Description
5104-16 BRAKE ASSEMBLY ; SFC-400BM 12V AB 5/8 AND 1/2
Electrical Clutch; Straight | Finished; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Bearing Mounted Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 270Lb-in
Part #
30188047
BDI #
956724
Details
3042.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5104-16/p/956724
Your Price
$ 3,042.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.889
EAN
0883680006308
Product Group - BDI
C02104
Product Name
Clutch Coupling
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Bearing Mounted
Voltage Rating
12VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 270Lb-in
Product Type
Armature Disc
Motion Type
Starting
Actuation/Return
Coil | Spring
Product Series
SFC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Lead Wire Position
External
Application
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Inch
Other Features
Fractional HP | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Clutch; Straight | Finished; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Bearing Mounted Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 270Lb-in
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh