https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-EP-400-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDV8aW1hZ2UvanBlZ3xhR1kzTDJnM01TOHhNRFkyT1RrMk16Z3dORGN3TWk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUlZCZk5EQXdYMFpVWHpNd01IZ3pNREF1YW5CbnxhNWZkOGNjMzNkYTAwNjM3ZGQ5ZmRkOGVlMWE5ZGJhYzgyNDBmMDNjYThlOTkyMDVhMmNlM2Q4M2MxMDVlMmYx
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-EP-400-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDV8aW1hZ2UvanBlZ3xhR1kzTDJnM01TOHhNRFkyT1RrMk16Z3dORGN3TWk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUlZCZk5EQXdYMFpVWHpNd01IZ3pNREF1YW5CbnxhNWZkOGNjMzNkYTAwNjM3ZGQ5ZmRkOGVlMWE5ZGJhYzgyNDBmMDNjYThlOTkyMDVhMmNlM2Q4M2MxMDVlMmYx
WARNER ELECTRIC
WARNER ELECTRIC
5131-273-031
WARNER ELECTRIC WARNER ELECTRIC
Description
5131-273-031 CLUTCH AND BRAKE ; EP-400-W 90V
Braking Clutch Assembly; Straight | Finished; 3/4" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 270Lb-in
Part #
30188178
BDI #
954843
Details
7262.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5131-273-031/p/954843
Your Price
$ 7,262.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4.489
EAN
0786582914101
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Foot Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 270Lb-in
Product Type
Friction Facing
Actuation/Return
Electromagnetic
Product Series
EP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
1HP at 1800RPM
Maximum RPM
4500
Application
Forming | Filling | Sealing | Mail Processing | Document Handling
Inch - Metric
Inch
Other Features
Self-Adjusting | Rugged | CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Braking Clutch Assembly; Straight | Finished; 3/4" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 270Lb-in
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

