https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-ERS-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4N3xpbWFnZS9qcGVnfGFEWXdMMmcxWXk4eE1EYzJPRFU1T0RBM016TTNOQzlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVkpUWDBOR1FVTkZYek13TUhnek1EQXVhbkJufGNjYTkyMDE2NWMwOTY4OGE3ZmU1ZDIwMzU2MGQyMWRmNWE1NzFhMzg5ODM0OWQ4ZjI4NDA1ZDlmYzFkNzUxODM
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-ERS-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4N3xpbWFnZS9qcGVnfGFEWXdMMmcxWXk4eE1EYzJPRFU1T0RBM016TTNOQzlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVkpUWDBOR1FVTkZYek13TUhnek1EQXVhbkJufGNjYTkyMDE2NWMwOTY4OGE3ZmU1ZDIwMzU2MGQyMWRmNWE1NzFhMzg5ODM0OWQ4ZjI4NDA1ZDlmYzFkNzUxODM
WARNER ELECTRIC
WARNER ELECTRIC
5154-170-001
WARNER ELECTRIC WARNER ELECTRIC
Description
5154-170-001 ELECTRICAL BRAKING SYSTEM ; STRAIGHT HUB BORE
Brake; Electrical Activation; Straight | Hub Bore; Hollow Bore Input; Hollow Bore Output; C-Face | Hub Less Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Part #
30188228
BDI #
947745
Details
3065.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5154-170-001/p/947745
Your Price
$ 3,065.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.014
EAN
0786582038968
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Hub
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
C-Face | Hub Less
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 100Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Armature | Spring
Product Series
ERS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Power Off Status
Engagement
Power Rating
51.9W
Resistance Ohm
155.9Ohm
Maximum RPM
2000
Number of Friction Discs
0
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator | Automatic Tool Changer
Inch - Metric
Inch
Other Features
Splined Drive | Electrically Release | Class H Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5154-170-001
Weight / LBS
11.3
Long Description
Brake; Electrical Activation; Straight | Hub Bore; Hollow Bore Input; Hollow Bore Output; C-Face | Hub Less Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

