https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EC375-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NjJ8aW1hZ2UvanBlZ3xhR015TDJoalpTOHhNRFkyT1RrMk5EUTJNREEyTWk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlVNek56VmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fGQxYjRhNDYyYmJkZDU4OGNhOTE2MjlhNTgwNTFhMmMyMDkwZWRkNzVhMzc3N2VkMmZmMzUxZmE1MmEyMGE3Njc
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EC375-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NjJ8aW1hZ2UvanBlZ3xhR015TDJoalpTOHhNRFkyT1RrMk5EUTJNREEyTWk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlVNek56VmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fGQxYjRhNDYyYmJkZDU4OGNhOTE2MjlhNTgwNTFhMmMyMDkwZWRkNzVhMzc3N2VkMmZmMzUxZmE1MmEyMGE3Njc
WARNER ELECTRIC
WARNER ELECTRIC
5180-271-004
WARNER ELECTRIC WARNER ELECTRIC
Description
5180-271-004 CLUTCH
Electrical Clutch; Straight | Finished; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 16Lb-ft
Part #
30307797
BDI #
947855
Details
3329.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5180-271-004/p/947855
Your Price
$ 3,329.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.413
EAN
0889208061248
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 16Lb-ft
Product Type
Armature Disc
Actuation/Return
Electromagnetic
Product Series
EC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
20W
Resistance Ohm
29.3Ohm
Maximum RPM
5000
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
4
Long Description
Electrical Clutch; Straight | Finished; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 16Lb-ft
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


