https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-ATTB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyOTl8aW1hZ2UvanBlZ3xhRGt3TDJoa09DOHhNRFkyT1RrMk5EY3lNakl3Tmk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUVZSVVFsOUdURWRmTXpBd2VETXdNQzVxY0djfDI0ZTg3OTkwMjZkYTkyMmE3NWE1YzVlYmRlZmU0NzUzNTBjYWUxOGZkNDdhNDZjNWM2YWMwNzJjMWViZTk5MDI
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-ATTB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyOTl8aW1hZ2UvanBlZ3xhRGt3TDJoa09DOHhNRFkyT1RrMk5EY3lNakl3Tmk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUVZSVVFsOUdURWRmTXpBd2VETXdNQzVxY0djfDI0ZTg3OTkwMjZkYTkyMmE3NWE1YzVlYmRlZmU0NzUzNTBjYWUxOGZkNDdhNDZjNWM2YWMwNzJjMWViZTk5MDI
WARNER ELECTRIC
WARNER ELECTRIC
5191-12
WARNER ELECTRIC WARNER ELECTRIC
Description
5191-12 ELECTRIC BRAKE AND CLUTCH ; FOR ATTB-25 3/4 90V
Electrical Braking System; Straight | Finished; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 25Lb-in
Part #
30212708
BDI #
947880
Details
4763.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5191-12/p/947880
Your Price
$ 4,763.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.606
EAN
0883680774825
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 25Lb-in
Product Type
Friction Disc
Motion Type
Stopping
Actuation/Return
Coil
Product Series
ATTB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
27.9W
Resistance Ohm
290Ohm
Maximum RPM
3600
Inch - Metric
Inch
Other Features
Rugged | Heavy Duty Bearing | Durable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 25Lb-in
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

