https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EC650-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzZ8aW1hZ2UvanBlZ3xhRFkxTDJoallpOHhNRFkyT1RrMk5UTXhNakF6TUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlVNMk5UQmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDIzNDc5YjUzYzhiOWJmYmE4MzFhYjM0ZGUyZWRhNTIzM2Y2OGQ3YWZlM2JlOGNmMDVkOTFiZWQyZTI0OThmOWQ
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EC650-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzZ8aW1hZ2UvanBlZ3xhRFkxTDJoallpOHhNRFkyT1RrMk5UTXhNakF6TUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlVNMk5UQmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDIzNDc5YjUzYzhiOWJmYmE4MzFhYjM0ZGUyZWRhNTIzM2Y2OGQ3YWZlM2JlOGNmMDVkOTFiZWQyZTI0OThmOWQ
WARNER ELECTRIC
WARNER ELECTRIC
5281-271-003
WARNER ELECTRIC WARNER ELECTRIC
Description
5281-271-003 CLUTCH ; EC-650 6V 1-3/8"
Electrical Clutch; Straight | Finished; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Part #
30188900
BDI #
948193
Details
6816.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5281-271-003/p/948193
Your Price
$ 6,816.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.001
EAN
0786582055439
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
6VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 95Lb-ft
Product Type
Armature Disc
Actuation/Return
Electromagnetic
Product Series
EC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
31W
Resistance Ohm
1.16Ohm
Maximum RPM
3600
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
18
Long Description
Electrical Clutch; Straight | Finished; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

