https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EC1225-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzZ8aW1hZ2UvanBlZ3xhREE0TDJoaU55OHhNRFkyT1RrMk5Ua3dNVGcxTkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlVNeE1qSTFYMU5JUmxSZk16QXdlRE13TUM1cWNHY3wzNjM3MjY5OGE5NTk5MDBlYmJmMmM1ZWFjNWRmMjcwZTIwZjMyYWRhZTMwYmZjMmMyYzg2YjRjMzU2MTU5ZGVk
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EC1225-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzZ8aW1hZ2UvanBlZ3xhREE0TDJoaU55OHhNRFkyT1RrMk5Ua3dNVGcxTkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlVNeE1qSTFYMU5JUmxSZk16QXdlRE13TUM1cWNHY3wzNjM3MjY5OGE5NTk5MDBlYmJmMmM1ZWFjNWRmMjcwZTIwZjMyYWRhZTMwYmZjMmMyYzg2YjRjMzU2MTU5ZGVk
WARNER ELECTRIC
WARNER ELECTRIC
5284-271-014
WARNER ELECTRIC WARNER ELECTRIC
Description
5284-271-014 CLUTCH ASSEMBLY ; 24V 1-7/8IN
Electrical Clutch; Straight | Finished; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 465Lb-ft
Part #
30188958
BDI #
22092127
Details
16605.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5284-271-014/p/22092127
Your Price
$ 16,605.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
1.433
EAN
0786582056177
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 465Lb-ft
Product Type
Armature Disc
Actuation/Return
Electromagnetic
Product Series
EC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
38W
Resistance Ohm
15.1Ohm
Maximum RPM
2000
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
85
Long Description
Electrical Clutch; Straight | Finished; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 465Lb-ft
Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

