WARNER ELECTRIC
WARNER ELECTRIC
5370-169-229
WARNER ELECTRIC WARNER ELECTRIC
Description
5370-169-229 BRAKE ASSEMBLY ; EM-180-20 90V AX LD GEN2
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Hollow Bore Output; C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; 20Lb-Ft Torque
Part #
30189293
BDI #
955254
Details
2519.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5370-169-229/p/955254
Your Price
$ 2,519.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
5.481
EAN
0786582960986
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 30Lb-ft
Product Type
Friction Facing
Motion Type
Stopping
Actuation/Return
Coil
Product Series
EM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
182C | 143TC | 184C | 145TC
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter | Food Handling
Inch - Metric
Inch
Other Features
Rugged | Finned Design | Single Arm | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Hollow Bore Output; C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; 20Lb-Ft Torque
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



