https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EUM-FBB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1MXxpbWFnZS9qcGVnfGFERmtMMmczTkM4eE1EYzJPVGt3TXpFNU1EQTBOaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVlZOWDBaQ1FsOURSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fGU4ZWNlNDVjM2I2YTEwZGYzMmM2NTNmMTUxNjM3NDEzYTczODI5NWRjYWRiM2RlOTgwZDQwM2JmOWFjZGM4MGU
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EUM-FBB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1MXxpbWFnZS9qcGVnfGFERmtMMmczTkM4eE1EYzJPVGt3TXpFNU1EQTBOaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVlZOWDBaQ1FsOURSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fGU4ZWNlNDVjM2I2YTEwZGYzMmM2NTNmMTUxNjM3NDEzYTczODI5NWRjYWRiM2RlOTgwZDQwM2JmOWFjZGM4MGU
WARNER ELECTRIC
WARNER ELECTRIC
5370-169-260
WARNER ELECTRIC WARNER ELECTRIC
Description
5370-169-260 BRAKE ASSEMBLY ; EUM50-20FBB-LK 90V GEN2
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Part #
30189304
BDI #
955294
Details
2720.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5370-169-260/p/955294
Your Price
$ 2,720.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
4.173
EAN
0786582961471
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 6Lb-ft
Product Type
Friction Facing
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
EUM-FBB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C | 48Y
Enclosure
TE
Power Off Status
Engagement
Power Rating
18W
Resistance Ohm
452Ohm
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter | Food Handling
Inch - Metric
Inch
Other Features
Finned Design | Single Conduit | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5370-169-260
Weight / LBS
8.6
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

