Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5370-170-207 https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EMERS-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwMnxpbWFnZS9qcGVnfGFEZzJMMmd4TUM4eE1EYzJPRGt3TkRJNU1ETXpOQzlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVTFGVWxOZlEwWkJRMFZmTXpBd2VETXdNQzVxY0djfDA1MmI3ZWU3ZmMyYzM0YjBkYjVkZGVmNTYzODk5ZmE0NDg5OWE2ODRlMmI1OTJlY2Y3OTc2MzczMWM3ODQzYjA
956037 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5370-170-207

Description

5370-170-207 BRAKE ASSEMBLY ; ASM EM-50-20/ERS-49 90V

Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-ft

Part #

30189339

BDI #
956037

Details

2148.84 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,148.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
4.105
EAN
0786582978042
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Coil | Spring
Product Series
EM/ERS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C | 48Y
Power Off Status
Engagement
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Holding Railroad Crossing Arms | Basketball Backboards | Robotic Arms
Inch - Metric
Inch
Other Features
High Torque | Class H Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5370-170-207
Weight / LBS
8.2
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-ft
Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh