https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EMERS-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwMnxpbWFnZS9qcGVnfGFEZzJMMmd4TUM4eE1EYzJPRGt3TkRJNU1ETXpOQzlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVTFGVWxOZlEwWkJRMFZmTXpBd2VETXdNQzVxY0djfDA1MmI3ZWU3ZmMyYzM0YjBkYjVkZGVmNTYzODk5ZmE0NDg5OWE2ODRlMmI1OTJlY2Y3OTc2MzczMWM3ODQzYjA
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EMERS-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwMnxpbWFnZS9qcGVnfGFEZzJMMmd4TUM4eE1EYzJPRGt3TkRJNU1ETXpOQzlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVTFGVWxOZlEwWkJRMFZmTXpBd2VETXdNQzVxY0djfDA1MmI3ZWU3ZmMyYzM0YjBkYjVkZGVmNTYzODk5ZmE0NDg5OWE2ODRlMmI1OTJlY2Y3OTc2MzczMWM3ODQzYjA
WARNER ELECTRIC
WARNER ELECTRIC
5370-170-217
WARNER ELECTRIC WARNER ELECTRIC
Description
5370-170-217 ELECTRICAL BRAKING SYSTEM ; STRAIGHT FB 7/8" BORE
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 3Lb-ft
Part #
30189343
BDI #
956042
Details
2391.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5370-170-217/p/956042
Your Price
$ 2,391.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
4.105
EAN
0786582978097
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 3Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Coil | Spring
Product Series
EM/ERS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
182C | 143TC | 184C | 145TC
Power Off Status
Engagement
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Holding Railroad Crossing Arms | Basketball Backboards | Robotic Arms
Inch - Metric
Inch
Other Features
High Torque | Class H Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5370-170-217
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 3Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

