https://www.bdiexpress.com/medias/INDWELCLUBRK-5370-270-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQzN3xpbWFnZS9qcGVnfGFEVmlMMmc0TXk4eE1EYzJPRGN5T1RZd05ERXlOaTlKVGtSWFJVeERURlZDVWt0Zk5UTTNNRjh5TnpCZk16QXdlRE13TUM1cWNHY3xiODE5ZTg4ODEyZjUyYzA3NWM2Y2MxNjIwZTdhZmQyZmRjZjEwMDVhNzQ5NjhlNWE1Nzc2YmJhZGM5YmExMjk2
                
                https://www.bdiexpress.com/medias/INDWELCLUBRK-5370-270-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQzN3xpbWFnZS9qcGVnfGFEVmlMMmc0TXk4eE1EYzJPRGN5T1RZd05ERXlOaTlKVGtSWFJVeERURlZDVWt0Zk5UTTNNRjh5TnpCZk16QXdlRE13TUM1cWNHY3xiODE5ZTg4ODEyZjUyYzA3NWM2Y2MxNjIwZTdhZmQyZmRjZjEwMDVhNzQ5NjhlNWE1Nzc2YmJhZGM5YmExMjk2
                
					
						
									WARNER ELECTRIC
								WARNER ELECTRIC
							
						
					5370-270-204
				 
				WARNER ELECTRIC WARNER ELECTRIC
Description
						
                            
								5370-270-204 CLUTCH ; EM-50-10 90V GEN2
Clutch; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; 16Lb-Ft Torque
                         	Part #
	                    
	                      	30189361
							BDI #
						
	                      	955257
							
						
Details
                    
                        1349.1
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5370-270-204/p/955257
						
		
		
		
				Your Price
				
						
							$ 1,349.10 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111909
					Weight / Kilogram
				2.903
					EAN
				0786582961020
					Product Group - BDI
				C02104
					Product Name
				
					Clutch
			Activation
				
					Electrical
			Bore Profile
				
					Straight | Finished
			Input Type
				
					Hollow Bore
			Output Type
				
					Hollow Bore
			Mounting Method
				
					C-Face | Shaft
			Voltage Rating
				
					90VDC
			Direction of Rotation
				
					Bidirectional
			Number of Stop Collars
				
					0
			Torque
				
					Static Torque 16Lb-ft
			Product Type
				
					Friction Facing
			Motion Type
				
					Stopping
			Actuation/Return
				
					Coil
			Product Series
				
					EM
			Housing Style
				
					Cylindrical
			Shaft-Thru/End
				
					Thru
			Mounting Frame Profile
				
					NEMA
			Mounting Frame Size
				
					56C | 48Y
			Maximum RPM
				
					3600
			Number of Friction Discs
				
					0
			Lead Wire Position
				
					External
			Application
				
					Auger Filler | Food Processing | Sheet Cutter | Food Handling
			Inch - Metric
				
					Inch
			Other Features
				
					Rugged | Finned Design | Single Arm | UL and CSA Certified
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8505.20.00.00
			Noun
				
					Clutch
			Keyword String
				
					Electrical
			Manufacturer URL
				
					https://www.warnerelectric.com
			Long Description
				
					Clutch; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; 16Lb-Ft Torque
			Bore
				
					0.625 Inch | 15.875 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
	
	
