Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5370-271-219 https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-UM100-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MDF8aW1hZ2UvanBlZ3xhR0ZsTDJoalppOHhNRFkyT1Rrek5UWXlOREl5TWk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVlUweE1EQmZSRUpNUTBaQlEwVmZNekF3ZURNd01DNXFjR2N8YWZmOWZjZmMzOTAzM2RkNmZiNjdkMDRmMjk1ZmI1NWQ3ZGZiNTZmZjE1MTdhNDA1YTQ3YzkzMGRmMjdiNGI4MQ
955217 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5370-271-219

Description

5370-271-219 CLUTCH AND BRAKE ; UM-50-3040 90V GEN2

Electrical Clutch; Straight | Finished; 5/8" Bore; Shaft Input; Shaft Output; Double C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 30Lb-ft

Part #

30189383

BDI #
955217

Details

3350.79 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,350.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
7.61
EAN
0786582959768
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 30Lb-ft
Product Type
Friction Facing
Motion Type
Starting
Actuation/Return
Coil
Tradename
SMOOTH-START
Product Series
UM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C | 48Y
Power Off Status
Disengagement
Power Rating
18W
Resistance Ohm
452Ohm
Maximum RPM
3600
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter
Inch - Metric
Inch
Other Features
Finned Design | Single Conduit | CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Clutch; Straight | Finished; 5/8" Bore; Shaft Input; Shaft Output; Double C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 30Lb-ft
Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh