https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-EUM-WD-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0M3xpbWFnZS9qcGVnfGFHTTFMMmcyTnk4eE1EYzJPVFE1TmprNU56a3hPQzlKVGtSWFJVeERURlZDVWt0ZlJVeGZSVlZOWDFkRVgwTkdRVU5GWHpNd01IZ3pNREF1YW5CbnxkZGNjMGFkMjg4Nzc4ZjcxMjYxZTNjNzI3ZDczNmQ5YThlZjVlM2ZjMDcxYjU5MmE0OWM2ODZlNmE3NGYxMWQy
WARNER ELECTRIC
WARNER ELECTRIC
5370-273-107
WARNER ELECTRIC WARNER ELECTRIC
Description
5370-273-107 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 5/8" BORE
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 30Lb-ft
Part #
30189392
BDI #
948472
Details
4542.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5370-273-107/p/948472
Your Price
$ 4,542.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
1.377
EAN
0786582063588
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 30Lb-ft
Product Type
Friction Facing
Motion Type
Starting | Stopping
Actuation/Return
Coil
Product Series
EUM-W
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C | 48Y
Enclosure
TE
Power Off Status
Disengagement
Power Rating
21W
Resistance Ohm
392Ohm
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter | Food Handling | Conveyor | Process Equipment | Lifting Device
Inch - Metric
Inch
Other Features
Washdown Duty | Rugged | Finned Design | Single Conduit | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5370-273-107
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 30Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh