Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5370-273-204 https://www.bdiexpress.com/medias/INDWELCLUBRK-955193-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5MDF8aW1hZ2UvanBlZ3xhREZpTDJneE9TODVNVGM1TkRjek16YzVNelU0TG1wd1p3fDQ5MDFhODZhMzM2NGQ4MDgxMzA1YzA5YzVlNWFmYmIzZWYwZDQyNDI1ZTBhMmNhNmMzNTk3MTBjM2M0NTUyMWQ
955193 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5370-273-204

Description

5370-273-204_C/B UM-50-1020 90V GEN2 ; CLUTCH BRAKE

Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Hollow Bore Output; C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; 20Lb-Ft Torque

Part #

30189401

BDI #
955193

Details

3236.92 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,236.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
7.076
EAN
0786582959409
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 16Lb-ft
Product Type
Friction Facing
Motion Type
Stopping
Actuation/Return
Coil
Product Series
EUM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C | 48Y
Enclosure
TE
Power Off Status
Disengagement
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter | Food Handling | Conveyor | Process Equipment | Lifting Device
Inch - Metric
Inch
Other Features
Rugged | Permanent Magnet | Finned Design | Single Conduit | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Hollow Bore Output; C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; 20Lb-Ft Torque
Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh