https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-UM1020-MTR-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MDl8aW1hZ2UvanBlZ3xhRGhoTDJobU5TODVPVGt5TURVMk5qWTRNVGt3TDBsT1JGZEZURU5NVlVKU1MxOUZURjlWVFRFd01qQmZUVlJTWDBOR1FVTkZYek13TUhnek1EQXVhbkJufGNjZjY5M2E4MTA3MmRlODkwMDdiODQzNDE0YzRiY2UzYjQyNDY1OWNiMGUzOGUxMjgzMWIxOTg4NTQ4NzA3ZGQ
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-UM1020-MTR-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MDl8aW1hZ2UvanBlZ3xhRGhoTDJobU5TODVPVGt5TURVMk5qWTRNVGt3TDBsT1JGZEZURU5NVlVKU1MxOUZURjlWVFRFd01qQmZUVlJTWDBOR1FVTkZYek13TUhnek1EQXVhbkJufGNjZjY5M2E4MTA3MmRlODkwMDdiODQzNDE0YzRiY2UzYjQyNDY1OWNiMGUzOGUxMjgzMWIxOTg4NTQ4NzA3ZGQ
WARNER ELECTRIC
WARNER ELECTRIC
5370-273-232
WARNER ELECTRIC WARNER ELECTRIC
Description
5370-273-232 BRAKE MAGNET ; MAGNET 90V FOR EM-100/EM-180
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; 30Lb-Ft Torque
Part #
30189415
BDI #
955224
Details
4461.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5370-273-232/p/955224
Your Price
$ 4,461.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
9.377
EAN
0786582959850
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 30Lb-ft
Product Type
Friction Facing
Motion Type
Stopping
Actuation/Return
Coil
Product Series
EM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
182C | 143TC | 184C | 145TC
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter | Food Handling
Inch - Metric
Inch
Other Features
Rugged | Finned Design | Single Arm | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; 30Lb-Ft Torque
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

