https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EM-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODF8aW1hZ2UvanBlZ3xhRGM1TDJobU1pODVPVGt5TURVMk56TXpOekkyTDBsT1JGZEZURUpTUVV0RldGOUZURjlGVFY5RFJrRkRSVjh6TURCNE16QXdMbXB3Wnd8NjZmYmU1OGFiMjM0NzExYjE4NTk4MGIyOTJhNTRmNjJmM2ZjNmM2YjNjN2Q0OTcyZDgyMDBiZmEwNTI4ZTQxNw
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EM-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODF8aW1hZ2UvanBlZ3xhRGM1TDJobU1pODVPVGt5TURVMk56TXpOekkyTDBsT1JGZEZURUpTUVV0RldGOUZURjlGVFY5RFJrRkRSVjh6TURCNE16QXdMbXB3Wnd8NjZmYmU1OGFiMjM0NzExYjE4NTk4MGIyOTJhNTRmNjJmM2ZjNmM2YjNjN2Q0OTcyZDgyMDBiZmEwNTI4ZTQxNw
WARNER ELECTRIC
WARNER ELECTRIC
5371-169-023
WARNER ELECTRIC WARNER ELECTRIC
Description
5371-169-023 ELECTRICAL BRAKING SYSTEM ; STRAIGHT FB 1-1/8" BORE
Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Part #
30189611
BDI #
948534
Details
4703.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5371-169-023/p/948534
Your Price
$ 4,703.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
12.437
EAN
0786582065322
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 95Lb-ft
Product Type
Friction Facing
Motion Type
Stopping
Actuation/Return
Coil
Product Series
EM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
213C | 182TC | 215C | 184TC
Power Off Status
Disengagement
Power Rating
33W
Resistance Ohm
248Ohm
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter | Food Handling
Inch - Metric
Inch
Other Features
Rugged | Finned Design | Single Arm | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5371-169-023
Weight / LBS
21.5
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

