https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-EM-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwM3xpbWFnZS9qcGVnfGFHUTBMMmhrT1M4eE1EYzJPREF3TWpVME56YzBNaTlKVGtSWFJVeERURlZDVWt0ZlJVeGZSVTFmUTBaQlEwVmZNekF3ZURNd01DNXFjR2N8ZGNlYzZlZGI5MWQ2ZTU2MTJhMGFiNjk4ZTk4ZTE3NjBhOWEwODBhNzE4M2UyNzc0YmY4ZWEzOWRhNWJjZDg4Mw
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-EM-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwM3xpbWFnZS9qcGVnfGFHUTBMMmhrT1M4eE1EYzJPREF3TWpVME56YzBNaTlKVGtSWFJVeERURlZDVWt0ZlJVeGZSVTFmUTBaQlEwVmZNekF3ZURNd01DNXFjR2N8ZGNlYzZlZGI5MWQ2ZTU2MTJhMGFiNjk4ZTk4ZTE3NjBhOWEwODBhNzE4M2UyNzc0YmY4ZWEzOWRhNWJjZDg4Mw
WARNER ELECTRIC
WARNER ELECTRIC
5371-169-028
WARNER ELECTRIC WARNER ELECTRIC
Description
5371-169-028 BRAKE ASSEMBLY ; EM-210-20FBC 90V
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque Clutch-95Lb-ft | Brake-56Lb-ft
Part #
30189613
BDI #
948536
Details
5802.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5371-169-028/p/948536
Your Price
$ 5,802.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
8.038
EAN
0786582065346
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque Clutch-95Lb-ft | Brake-56Lb-ft
Product Type
Friction Facing
Motion Type
Starting | Stopping
Actuation/Return
Coil
Product Series
EM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
213C | 182TC | 215C | 184TC
Power Off Status
Engagement
Power Rating
34W
Resistance Ohm
205Ohm
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter | Food Handling
Inch - Metric
Inch
Other Features
Rugged | Finned Design | Electrically Released | Single Arm | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5371-169-028
Weight / LBS
27
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque Clutch-95Lb-ft | Brake-56Lb-ft
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

