https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxMXxpbWFnZS9qcGVnfGFEY3dMMmhqTmk4eE1EYzJPVFU1T1RjMU9ETTJOaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVUpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w1Mzc2MTk5ZGJkMTZjMDM4OTRkMjQzY2E3YWJkNjRjYjJlNTEwNmQ5OTI4Yzk2MGI3MzkyZTkwOTEzODFjMzUw
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxMXxpbWFnZS9qcGVnfGFEY3dMMmhqTmk4eE1EYzJPVFU1T1RjMU9ETTJOaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVUpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w1Mzc2MTk5ZGJkMTZjMDM4OTRkMjQzY2E3YWJkNjRjYjJlNTEwNmQ5OTI4Yzk2MGI3MzkyZTkwOTEzODFjMzUw
WARNER ELECTRIC
WARNER ELECTRIC
5382-170-005
WARNER ELECTRIC WARNER ELECTRIC
Description
5382-170-005 ELECTRICAL BRAKING SYSTEM ; STRAIGHT BUSHED BORE
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1310 Bushing Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Part #
30189825
BDI #
948662
Details
4752.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5382-170-005/p/948662
Your Price
$ 4,752.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.694
EAN
0786582067654
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses 1310 Bushing
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 95Lb-ft
Product Type
Armature Disc
Actuation/Return
Coil
Product Series
EB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
31W
Resistance Ohm
18.3Ohm
Maximum RPM
3600
Number of Friction Discs
0
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Adjustable Torque Arm | Pre-Packaged | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5382-170-005
Weight / LBS
11.3
Long Description
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1310 Bushing Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

