https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EB825-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTJ8aW1hZ2UvanBlZ3xhRGt3TDJoa1pDOHhNRFkyT1Rrek1UUTVOVFExTkM5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlVJNE1qVmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDQ0NjAyYmJmMDc2ZTg4MjE5NzMwNDdmYThjYzRkOTk5MWFmZTlkNDY5M2E3ZjM0MDc5YjY4ZDI1ZTQ1MzM0Y2U
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EB825-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTJ8aW1hZ2UvanBlZ3xhRGt3TDJoa1pDOHhNRFkyT1Rrek1UUTVOVFExTkM5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlVJNE1qVmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDQ0NjAyYmJmMDc2ZTg4MjE5NzMwNDdmYThjYzRkOTk5MWFmZTlkNDY5M2E3ZjM0MDc5YjY4ZDI1ZTQ1MzM0Y2U
WARNER ELECTRIC
WARNER ELECTRIC
5383-170-002
WARNER ELECTRIC WARNER ELECTRIC
Description
5383 170 002 ; BRAKE EB-825 6V
Electrical Braking System; Straight | Bushed; Hollow Bore Input; Hollow Bore Output; Uses Bushing Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 125Lb-ft
Part #
5383-170-002
BDI #
954269
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5383-170-002/p/954269
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0786582773678
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses Bushing
Voltage Rating
6VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 125Lb-ft
Product Type
Armature Disc
Actuation/Return
Coil
Product Series
EB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
28W
Resistance Ohm
1.27Ohm
Maximum RPM
3600
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Adjustable Torque Arm | Pre-Packaged | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
20
Long Description
Electrical Braking System; Straight | Bushed; Hollow Bore Input; Hollow Bore Output; Uses Bushing Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 125Lb-ft
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


