

WARNER ELECTRIC
WARNER ELECTRIC
5383-170-005
WARNER ELECTRIC WARNER ELECTRIC
Description
5383-170-005 ELECTRICAL BRAKING SYSTEM ; STRAIGHT BUSHED BORE
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses Bushing Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 125Lb-ft
Part #
30189840
BDI #
948670
Details
5937.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5383-170-005/p/948670
Your Price
$ 5,937.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
7.013
EAN
0786582067791
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses Bushing
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 125Lb-ft
Product Type
Armature Disc
Actuation/Return
Coil
Product Series
EB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
36W
Resistance Ohm
223.3Ohm
Maximum RPM
3600
Number of Friction Discs
0
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Adjustable Torque Arm | Pre-Packaged | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5383-170-005
Weight / LBS
20
Long Description
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses Bushing Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 125Lb-ft
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh