https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxMXxpbWFnZS9qcGVnfGFEY3dMMmhqTmk4eE1EYzJPVFU1T1RjMU9ETTJOaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVUpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w1Mzc2MTk5ZGJkMTZjMDM4OTRkMjQzY2E3YWJkNjRjYjJlNTEwNmQ5OTI4Yzk2MGI3MzkyZTkwOTEzODFjMzUw
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxMXxpbWFnZS9qcGVnfGFEY3dMMmhqTmk4eE1EYzJPVFU1T1RjMU9ETTJOaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVUpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w1Mzc2MTk5ZGJkMTZjMDM4OTRkMjQzY2E3YWJkNjRjYjJlNTEwNmQ5OTI4Yzk2MGI3MzkyZTkwOTEzODFjMzUw
WARNER ELECTRIC
WARNER ELECTRIC
5384-170-002
WARNER ELECTRIC WARNER ELECTRIC
Description
5384-170-002 BRAKE ASSEMBLY ; EB-1000 90V
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1615 Bushing Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 240Lb-ft
Part #
30189848
BDI #
948675
Details
7999.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5384-170-002/p/948675
Your Price
$ 7,999.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
4.096
EAN
0786582067913
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses 1615 Bushing
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 240Lb-ft
Product Type
Armature Disc
Actuation/Return
Coil
Product Series
EB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
33W
Resistance Ohm
248.7Ohm
Maximum RPM
2000
Number of Friction Discs
0
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Adjustable Torque Arm | Pre-Packaged | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5384-170-002
Weight / LBS
35.5
Long Description
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1615 Bushing Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 240Lb-ft
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

