Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5384-170-005 https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxMXxpbWFnZS9qcGVnfGFEY3dMMmhqTmk4eE1EYzJPVFU1T1RjMU9ETTJOaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVUpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w1Mzc2MTk5ZGJkMTZjMDM4OTRkMjQzY2E3YWJkNjRjYjJlNTEwNmQ5OTI4Yzk2MGI3MzkyZTkwOTEzODFjMzUw
948676 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5384-170-005

Description

5384-170-005 BRAKE ASSEMBLY ; EB-1000 24V

Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1615 Bushing Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 240Lb-ft

Part #

30189849

BDI #
948676

Details

7999.45 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,999.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
4.096
EAN
0786582067920
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses 1615 Bushing
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 240Lb-ft
Product Type
Armature Disc
Actuation/Return
Coil
Product Series
EB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
29W
Resistance Ohm
19.7Ohm
Maximum RPM
2000
Number of Friction Discs
0
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Adjustable Torque Arm | Pre-Packaged | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5384-170-005
Weight / LBS
35.5
Long Description
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1615 Bushing Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 240Lb-ft
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh