![5390-170-024](/medias/INDWELBRAKEX-EL-FB650-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MDd8aW1hZ2UvanBlZ3xhREUyTDJobFpDOHhNRFkyT1RrMk9UZ3pOREF4TkM5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUmtJMk5UQmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fGUxYTg2M2ZlZjkwMjBmZGNhZGZjNDY5OWJjODY5NzRiZTkyOTA0MDY2MzExM2ZmMjEzYTllZmJlODhkMjU3MGI)
![5390-170-024](/medias/INDWELBRAKEX-EL-FB650-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MDd8aW1hZ2UvanBlZ3xhREUyTDJobFpDOHhNRFkyT1RrMk9UZ3pOREF4TkM5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUmtJMk5UQmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fGUxYTg2M2ZlZjkwMjBmZGNhZGZjNDY5OWJjODY5NzRiZTkyOTA0MDY2MzExM2ZmMjEzYTllZmJlODhkMjU3MGI)
WARNER ELECTRIC
WARNER ELECTRIC
5390-170-024
WARNER ELECTRIC WARNER ELECTRIC
Description
5390-170-024 BRAKE ASSEMBLY ; FB-375 1/2" 24V
Electrical Braking System; Straight | Finished; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 10.5Lb-ft
Part #
30492007
BDI #
948688
Details
2399.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5390-170-024/p/948688
Your Price
$ 2,399.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.453
EAN
0884107747187
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 10.5Lb-ft
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
FB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Maximum RPM
5000
Application
Storage Elevator
Inch - Metric
Inch
Other Features
Electrically Released | Permanent Magnet | Dynamic Braking | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
4.5
Long Description
Electrical Braking System; Straight | Finished; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 10.5Lb-ft
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh