https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-FB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2MnxpbWFnZS9qcGVnfGFEZzJMMmhqTVM4eE1EYzJPREl5T0RNMU1qQXpNQzlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSa0pmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w0N2RmZTZlMWYyYTY3N2Y3ZDNhNDJmZmFlOTMwZjAyNmQyZDc2Y2JjNTU0YmM1ODkxMGVlMzhiMjJlNjA3Njc3
                
                https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-FB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2MnxpbWFnZS9qcGVnfGFEZzJMMmhqTVM4eE1EYzJPREl5T0RNMU1qQXpNQzlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSa0pmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w0N2RmZTZlMWYyYTY3N2Y3ZDNhNDJmZmFlOTMwZjAyNmQyZDc2Y2JjNTU0YmM1ODkxMGVlMzhiMjJlNjA3Njc3
                
					
						
									WARNER ELECTRIC
								WARNER ELECTRIC
							
						
					5391-170-012
				 
				WARNER ELECTRIC WARNER ELECTRIC
Description
						
                            
								5391-170-012 ELECTRICAL BRAKING SYSTEM ; STRAIGHT BUSHED BORE
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1008 Bushing Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 21Lb-ft
                         	Part #
	                    
	                      	30189874
							BDI #
						
	                      	948691
							
						
Details
                    
                        4077.09
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5391-170-012/p/948691
						
		
		
		
				Your Price
				
						
							$ 4,077.09 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26112105
					Weight / Kilogram
				0.608
					EAN
				0786582068293
					Product Group - BDI
				C02104
					Product Name
				
					Brake
			Activation
				
					Electrical
			Bore Profile
				
					Straight | Bushed
			Input Type
				
					Hollow Bore
			Output Type
				
					Hollow Bore
			Mounting Method
				
					Uses 1008 Bushing
			Voltage Rating
				
					24VDC
			Direction of Rotation
				
					Bidirectional
			Number of Stop Collars
				
					0
			Torque
				
					Static Torque 21Lb-ft
			Motion Type
				
					Stopping | Holding
			Actuation/Return
				
					Coil
			Product Series
				
					FB
			Housing Style
				
					Cylindrical
			Shaft-Thru/End
				
					Thru
			Power Off Status
				
					Engagement
			Maximum RPM
				
					4500
			Number of Friction Discs
				
					0
			Application
				
					Storage Elevator
			Inch - Metric
				
					Inch
			Other Features
				
					Electrically Released | Permanent Magnet | Dynamic Braking | UL and CSA Certified
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8505.20.00.00
			Noun
				
					Braking System
			Keyword String
				
					Electrical
			Manufacturer URL
				
					https://www.warnerelectric.com
			Manufacturer Item Number
				
					5391-170-012
			Weight / LBS
				
					6.3
			Long Description
				
					Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1008 Bushing Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 21Lb-ft
			Bore
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
