https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-POB-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE0M3xpbWFnZS9qcGVnfGFERXhMMmczT0M4eE1EYzJPRE15T0RnMU1UUTROaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZVRTlDWDBaVVh6TXdNSGd6TURBdWFuQm58YTM5YmU2OTVmNmNhYjFkYjM5ZjUxNzFhODNkNjlkMjY1NDZhODkyN2E5NWZmMTIyZjNkMmI3NTI1ZGM4OWZhZQ
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-POB-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE0M3xpbWFnZS9qcGVnfGFERXhMMmczT0M4eE1EYzJPRE15T0RnMU1UUTROaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZVRTlDWDBaVVh6TXdNSGd6TURBdWFuQm58YTM5YmU2OTVmNmNhYjFkYjM5ZjUxNzFhODNkNjlkMjY1NDZhODkyN2E5NWZmMTIyZjNkMmI3NTI1ZGM4OWZhZQ
WARNER ELECTRIC
WARNER ELECTRIC
5401-169-291
WARNER ELECTRIC WARNER ELECTRIC
Description
5401-169-291 MAGNET BRAKE ASSEMBLY ; POB-80 24V
Brake; Electrical Activation; Straight|Finished Bore; 60MM Bore; Shaft Input; Foot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 578Lb-ft
Part #
30350358
BDI #
948788
Details
56798.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5401-169-291/p/948788
Your Price
$ 56,798.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
260.14
EAN
0786582073457
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Not Applicable
Mounting Method
Foot Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 578Lb-ft
Actuation/Return
Coil
Product Series
POB
Housing Style
Cylindrical
Shaft-Thru/End
End
Resistance Ohm
4.3Ohm
Maximum RPM
1500
Number of Friction Discs
0
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5401-169-291
Weight / LBS
573
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 60MM Bore; Shaft Input; Foot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 578Lb-ft
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

