https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-PMC-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3OXxpbWFnZS9qcGVnfGFHRXpMMmcxTVM4eE1EYzJPRFk1TlRNMk1UVTJOaTlKVGtSWFJVeERURlZDVWt0ZlJVeGZVRTFEWDBaTVIxOHpNREI0TXpBd0xtcHdad3wzYTExOGFhMjFhYzFhNzcwZDQ1ZTI3MWVmM2FkZWM2MzE5ZmYxMTJmMTc4YWI4MWJiODdhNTU3MDdjZDBiZDY4
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-PMC-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3OXxpbWFnZS9qcGVnfGFHRXpMMmcxTVM4eE1EYzJPRFk1TlRNMk1UVTJOaTlKVGtSWFJVeERURlZDVWt0ZlJVeGZVRTFEWDBaTVIxOHpNREI0TXpBd0xtcHdad3wzYTExOGFhMjFhYzFhNzcwZDQ1ZTI3MWVmM2FkZWM2MzE5ZmYxMTJmMTc4YWI4MWJiODdhNTU3MDdjZDBiZDY4
WARNER ELECTRIC
WARNER ELECTRIC
5401-270-121
WARNER ELECTRIC WARNER ELECTRIC
Description
5401-270-121 CLUTCH AND BRAKE ; MP PMC-20A3 24VDC 12MM
Clutch and Brake; Electrical Activation; Straight|Finished Bore; 12MM Bore; Shaft Input; Shaft Output; Flange Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 17Lb-in
Part #
30190059
BDI #
948795
Details
2300.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5401-270-121/p/948795
Your Price
$ 2,300.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
0.453
EAN
0786582073693
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 17Lb-in
Motion Type
Starting | Stopping | Indexing
Actuation/Return
Coil
Product Series
PMC-A3
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
31.6Ohm
Maximum RPM
1800
Number of Friction Discs
0
Lead Wire Position
External
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5401-270-121
Weight / LBS
2.9
Long Description
Clutch and Brake; Electrical Activation; Straight|Finished Bore; 12MM Bore; Shaft Input; Shaft Output; Flange Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 17Lb-in
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

