https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SF170-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NTV8aW1hZ2UvanBlZ3xhREZtTDJnMU9DOHhNRFkyT1Rrek5ESXhOVEU1T0M5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVTBZeE56QmZSa3hIWHpNd01IZ3pNREF1YW5CbnxkZDI3NTJjN2YwMzNhNzE2MWM5ZDM5MWVhYTBlMWE2MjU5NTBiMjk4N2U0MmJjMzE4ZGFhMTlkYjI0NGEwMDlh
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SF170-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NTV8aW1hZ2UvanBlZ3xhREZtTDJnMU9DOHhNRFkyT1Rrek5ESXhOVEU1T0M5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVTBZeE56QmZSa3hIWHpNd01IZ3pNREF1YW5CbnxkZDI3NTJjN2YwMzNhNzE2MWM5ZDM5MWVhYTBlMWE2MjU5NTBiMjk4N2U0MmJjMzE4ZGFhMTlkYjI0NGEwMDlh
WARNER ELECTRIC
WARNER ELECTRIC
5633-271-008
WARNER ELECTRIC WARNER ELECTRIC
Description
5633-271-008 ELECTRICAL CLUTCH
Electrical Clutch; Straight | Finished; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-ft
Part #
30190319
BDI #
955060
Details
2023.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5633-271-008/p/955060
Your Price
$ 2,023.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.01
EAN
0786582941794
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted
Voltage Rating
6VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-ft
Product Type
Armature Disc
Actuation/Return
Electromagnetic
Product Series
SF
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
5.85W
Resistance Ohm
6.96Ohm
Maximum RPM
5000
Inch - Metric
Inch
Other Features
Antibacklash Armature | High Cycle Rate Capabilities | Slotted Armatures for Greater Torque Stability | Timing Pulley | CSA Certified | UL Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Clutch; Straight | Finished; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-ft
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


