BOSTON GEAR
BOSTON GEAR
710850-050-SET
BOSTON GEAR BOSTON GEAR
Description
710850-050-SET BRAKE SHOE ; NON-RETURNABLE
Brake Shoe Set; 14" X 4" Size
Part #
83158
BDI #
179620
Details
15598.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/710850-050-SET/p/179620
Your Price
$ 15,598.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25171700
Weight / Kilogram
28.123
EAN
0781711831588
Product Group - BDI
C02104
Noun
Set
Keyword String
Brake Shoe
Manufacturer URL
https://www.bostongear.com
Product Detail
Brake Shoe Set
Product Specification
14" X 4" Size
Long Description
Brake Shoe Set; 14" X 4" Size
