Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BT106106262 https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E220-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNjF8aW1hZ2UvanBlZ3xhREU0TDJoa1pTOHhNRFkyT1RreU56azFOalV4TUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRJeU1GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxhZDgwYzY0YTU1NzY0YjdjNzI5YmQ3YWQ1YThiZGI2OTE5NDBjZWI2ZGIwODliZjhiY2ZhN2RjNDE1NzhmY2E0
954184 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

BT106106262

Description

BT106106262 CLUTCH AND BRAKE ; E220 VAR00 SZ1600 24VDC

Electrical Clutch; Straight | Finished; 90MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 1600Nm

Part #

30193632

BDI #
954184

Details

55437.56 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 55,437.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
58.923
EAN
0786582754332
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
0
Torque
Static Torque 1600Nm
Product Type
Friction Facing
Actuation/Return
Electromagnetic
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
94W
Maximum RPM
1500
Number of Friction Discs
1
Application
Dry Operation
Inch - Metric
Metric
Other Features
No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
130
Long Description
Electrical Clutch; Straight | Finished; 90MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 1600Nm
Bore
3.543 Inch | 90 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh