https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E220-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNjF8aW1hZ2UvanBlZ3xhREU0TDJoa1pTOHhNRFkyT1RreU56azFOalV4TUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRJeU1GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxhZDgwYzY0YTU1NzY0YjdjNzI5YmQ3YWQ1YThiZGI2OTE5NDBjZWI2ZGIwODliZjhiY2ZhN2RjNDE1NzhmY2E0
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E220-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNjF8aW1hZ2UvanBlZ3xhREU0TDJoa1pTOHhNRFkyT1RreU56azFOalV4TUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRJeU1GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxhZDgwYzY0YTU1NzY0YjdjNzI5YmQ3YWQ1YThiZGI2OTE5NDBjZWI2ZGIwODliZjhiY2ZhN2RjNDE1NzhmY2E0
WARNER ELECTRIC
WARNER ELECTRIC
BT106106263
WARNER ELECTRIC WARNER ELECTRIC
Description
BT106106263 CLUTCH AND BRAKE ; E220 VAR00 SZ3200 103V
Electrical Clutch; Straight | Finished; 100MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 103VDC Voltage; Counter Clockwise Rotation; Static Torque 3200Nm
Part #
30193633
BDI #
953792
Details
126254.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/BT106106263/p/953792
Your Price
$ 126,254.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
119.841
EAN
0786582643032
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
103VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
0
Torque
Static Torque 3200Nm
Product Type
Friction Facing
Actuation/Return
Electromagnetic
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
187W
Maximum RPM
1500
Number of Friction Discs
1
Application
Dry Operation
Inch - Metric
Metric
Other Features
No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
265
Long Description
Electrical Clutch; Straight | Finished; 100MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 103VDC Voltage; Counter Clockwise Rotation; Static Torque 3200Nm
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

