

WARNER ELECTRIC
WARNER ELECTRIC
BT107106288
WARNER ELECTRIC WARNER ELECTRIC
Description
BT107106288 CLUTCH AND BRAKE ; E320 VAR00 SZ12800 103V
Electrical Clutch; Straight | Finished; 125MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 103VDC Voltage; Counter Clockwise Rotation; Static Torque 12800Nm
Part #
30193638
BDI #
952390
Details
193018.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/BT107106288/p/952390
Your Price
$ 193,018.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
145.001
EAN
0786582620644
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
103VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
0
Torque
Static Torque 12800Nm
Product Type
Toothed
Actuation/Return
Electromagnetic
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
140W
Maximum RPM
1500
Application
Wet Operation
Inch - Metric
Metric
Other Features
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
320
Long Description
Electrical Clutch; Straight | Finished; 125MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 103VDC Voltage; Counter Clockwise Rotation; Static Torque 12800Nm
Bore
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh