https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E320-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMxNDR8aW1hZ2UvanBlZ3xhRGMyTDJnM1ppOHhNRFkyT1RrNE5EazNNamd6TUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRNeU1GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxjZGJkYjFlYTdjMzJmZThjZDc5ZmU5NmQzM2M0YTI4MWExOWMxN2U5YzhhNGY4ZThmNzkzOGM3N2Q0OWRhZDU2
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E320-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMxNDR8aW1hZ2UvanBlZ3xhRGMyTDJnM1ppOHhNRFkyT1RrNE5EazNNamd6TUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRNeU1GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxjZGJkYjFlYTdjMzJmZThjZDc5ZmU5NmQzM2M0YTI4MWExOWMxN2U5YzhhNGY4ZThmNzkzOGM3N2Q0OWRhZDU2
WARNER ELECTRIC
WARNER ELECTRIC
BT107106293
WARNER ELECTRIC WARNER ELECTRIC
Description
BT107106293 CLUTCH AND BRAKE ; E320 VAR04 SZ400 24VDC
Electrical Clutch; Straight | Finished; 46MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 400Nm
Part #
30193642
BDI #
951803
Details
13146.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/BT107106293/p/951803
Your Price
$ 13,146.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
3.995
EAN
0786582595638
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
0
Torque
Static Torque 400Nm
Product Type
Toothed
Actuation/Return
Electromagnetic
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
48W
Maximum RPM
2600
Application
Dry Operation
Inch - Metric
Metric
Other Features
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
9
Long Description
Electrical Clutch; Straight | Finished; 46MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 400Nm
Bore
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

