https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-E710-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMDd8aW1hZ2UvanBlZ3xhREExTDJoalpDOHhNRFkyT1RreU9ETXhOamsxT0M5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlRjeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw1NmM5NTFjZDYzNGJjODA2MmMyNjdkMDY5YzMwNjRkMjY1MjFiZjlkZTVlNWIyOTY4ZWJhNTlmMzk2NGYzODYy
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-E710-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMDd8aW1hZ2UvanBlZ3xhREExTDJoalpDOHhNRFkyT1RreU9ETXhOamsxT0M5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlRjeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw1NmM5NTFjZDYzNGJjODA2MmMyNjdkMDY5YzMwNjRkMjY1MjFiZjlkZTVlNWIyOTY4ZWJhNTlmMzk2NGYzODYy
WARNER ELECTRIC
WARNER ELECTRIC
BT115106412
WARNER ELECTRIC WARNER ELECTRIC
Description
BT115106412 BRAKE ASSEMBLY ; E710 VAR00 SZ200 24VDC
Electrical Braking System; Straight | Finished; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 200Nm
Part #
30193675
BDI #
952323
Details
11019.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/BT115106412/p/952323
Your Price
$ 11,019.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.812
EAN
0786582619877
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 200Nm
Product Type
Toothed operated
Actuation/Return
Electromagnetic
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Holding
Power Rating
33W
Maximum RPM
3600
Application
Wet or Dry Operation
Inch - Metric
Metric
Other Features
Braking of a Pulley or Hub In Position | Braking Has To Be Made At Standstill or At Very Low Speed
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
4
Long Description
Electrical Braking System; Straight | Finished; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 200Nm
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

