https://www.bdiexpress.com/medias/INDB-GCLUBRK-EL-CBC-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxMHxpbWFnZS9qcGVnfGFHWmlMMmhtTnk4eE1EYzJPRGMwT1RBek5UVTFNQzlKVGtSQ0xVZERURlZDVWt0ZlJVeGZRMEpEWDBOR1FVTkZYek13TUhnek1EQXVhbkJufDE0NWE2NmIzYzNiNGIxMjZhZDVmYjE1ZmZhMjg3ZmY5ODBjZTU4N2YyZTY2NzgxYWMwY2M3NTA0MmRkOTA3MWQ
BOSTON GEAR
BOSTON GEAR
CBC56-16A
BOSTON GEAR BOSTON GEAR
Description
CBC56-16A ; C-FACE CLUTCH BRAKE POR
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 16Lb-ft
Part #
82907
BDI #
179607
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/CBC56-16A/p/179607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
5.448
EAN
0781711829073
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 16Lb-ft
Product Type
Friction Facing
Motion Type
Starting | Stopping
Actuation/Return
Coil
Product Series
CBC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C
Power Off Status
Disengagement
Power Rating
1HP at 3600RPM
Maximum RPM
3600
Number of Friction Discs
0
Application
Linear Positioning | Jogging | Rotary Indexing
Inch - Metric
Inch
Other Features
Optional Conduit Box
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.bostongear.com
Weight / LBS
10
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 16Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh