

BALDOR-RELIANCE
BALDOR-RELIANCE
DMSCO-210-90
BALDOR-RELIANCE BALDOR-RELIANCE
Description
DMSCO-210-90 CLUTCH BASE MT
Clutch; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Shaft Input; Shaft Output; C-Face | Foot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Part #
028340
BDI #
241600
Details
7977.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/DMSCO-210-90/p/241600
Your Price
$ 7,977.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
20.98
EAN
0782475509324
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
C-Face | Foot Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 100Lb-ft
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
DMSCO
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
182TC | 184TC
Resistance Ohm
231Ohm
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Pre-Lubricated | One-Piece | Burnished
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer Internal Number
028340
Weight / LBS
53.5
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Shaft Input; Shaft Output; C-Face | Foot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh