![F52A7724-W](/medias/INDWELBRAKEX-EL-50-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTF8aW1hZ2UvanBlZ3xhR05qTDJnM015OHhNRFkyT1Rrek9UVTFOak00TWk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmTlRCZlEwWkJRMFZmTXpBd2VETXdNQzVxY0djfDlkODhkZWEyZWYxMGFkMDRjYWRhYzM3YzY3YmE3NzkyNTY3OWRlNDA4NjBlZDEwN2QyNzRjZTcxMGEwNTZhM2M)
![F52A7724-W](/medias/INDWELBRAKEX-EL-50-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTF8aW1hZ2UvanBlZ3xhR05qTDJnM015OHhNRFkyT1Rrek9UVTFOak00TWk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmTlRCZlEwWkJRMFZmTXpBd2VETXdNQzVxY0djfDlkODhkZWEyZWYxMGFkMDRjYWRhYzM3YzY3YmE3NzkyNTY3OWRlNDA4NjBlZDEwN2QyNzRjZTcxMGEwNTZhM2M)
WARNER ELECTRIC
WARNER ELECTRIC
F52A7724-W
WARNER ELECTRIC WARNER ELECTRIC
Description
F52A7724 W ; UNIBRAKE 5/8 CIS 10 230/460/60
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
Part #
F52A7724-W
BDI #
956294
Details
1417.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/F52A7724-W/p/956294
Your Price
$ 1,417.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4535.466
EAN
0786582987860
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
230/460VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 10Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
50
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 2
Enclosure
TE
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
2
Lead Wire Position
External
Application
Material Handling | Food Processing | Machine Tools
Inch - Metric
Inch
Other Features
External Manual Release Lever | Torque Adjustable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh