Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IEB-650 EL 24V TL https://www.bdiexpress.com/medias/INDDODBRAKEX-EL-IEB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NTJ8aW1hZ2UvanBlZ3xhRGN4TDJoaU1DODVOamMyTVRrNU5EWXdPRGswTG1wd1p3fDA3YzdhNmMxZjQxM2YzMzcwOGIwYWU4OGYwMmVkZGQ2ZWIxMWUwMDUzOGExYmRiOTMwMDJjMWEzMzg5ZGFiZmI
241519 Electric Clutches and Brakes 

BALDOR-RELIANCE BALDOR-RELIANCE

IEB-650 EL 24V TL

Description

IEB-650 EL BRAKE 24V TL ; COUPLINGS/FLEX CLUTCH

Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1310 Bushing Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft

Part #

027753

BDI #
241519

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
4.99
EAN
0782475569250
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses 1310 Bushing
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 100Lb-ft
Product Type
Armature Disc
Actuation/Return
Armature
Product Series
IEB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
7-1/2HP at 1800RPM
Resistance Ohm
16.2Ohm
Maximum RPM
3600
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
Manufacturer Item Number
IEB-650 EL BRAKE 24V TL
Manufacturer Internal Number
027753
Weight / LBS
11
Long Description
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1310 Bushing Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh