BALDOR-RELIANCE
BALDOR-RELIANCE
IEC-475 EL 90V 7/8
BALDOR-RELIANCE BALDOR-RELIANCE
Description
IEC0-475 EL CLUTCH 90V 7/8
Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 34Lb-ft
Part #
027602
BDI #
241481
Details
2186.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/IEC-475-EL-90V-7-8/p/241481
Your Price
$ 2,186.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
4.299
EAN
0782475509331
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 34Lb-ft
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
IEC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
2HP at 1800RPM
Resistance Ohm
432Ohm
Maximum RPM
4500
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer Internal Number
027602
Weight / LBS
9
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 34Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh